Motion
04488128
Tap Set - 7/8-9 Smallest Thread Size, UNC, 7/8-9 Largest Thread Size, High Speed Steel, Bright Finish, 4 Flutes
Mi Item #11725393
MFR #04488128
Price$110.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Set - 7/8-9 Smallest Thread Size, UNC, 7/8-9 Largest Thread Size, High Speed Steel, Bright Finish, 4 Flutes
Mi Item #11725393
MFR #04488128

Mfr description
04488128 04488128 7/8-9 H4 SET/3 HSS PLG
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.15/each

Specifications

Dimensions

  • Largest Thread Size
    7/8-9
  • Overall Length
    4-11/16 in
  • Smallest Thread Size
    7/8-9
  • Thread Length
    2-7/32 in
  • Thread Size
    7/8-9

Details

  • Chamfer
    Plug, Taper, Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number Of Pieces
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)