Motion
04489431
Tap Set - 1-1/4 - 7 Smallest Thread Size, UNC, 1-1/4 - 7 Largest Thread Size, High Speed Steel, Bright Finish, 4 Flutes
MI ITEM #11725418
MFR #04489431
List Price$258.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Set - 1-1/4 - 7 Smallest Thread Size, UNC, 1-1/4 - 7 Largest Thread Size, High Speed Steel, Bright Finish, 4 Flutes
MI ITEM #11725418
MFR #04489431

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$258.68/each for your price

Overview

Mfr description
04489431 04489431 1-1/4-7 H4 SET/3 HSS P
  • Bottoming chamfers have 1 to 2 threads
  • Plug chamfers have 3 to 5 threads
  • Taper chamfers have 7 to 10 threads and are typically used as a starter tap
  • They all can be used for threading blind holes.Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic.High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Smallest Thread Size
    1-1/4 - 7
  • Largest Thread Size
    1-1/4 - 7
  • Chamfer
    Plug, Taper, Bottoming
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Length
    2-9/16 in
  • Overall Length
    5-3/4 in
  • Number Of Pieces
    3
  • Thread Size
    1-1/4 - 7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought