Motion
04489613
1-1/2 - 6 UNC H4 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 6-3/8" OAL, 3" Thread Length, 3B
MI ITEM #11725429
MFR #04489613
List Price$111.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC H4 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 6-3/8" OAL, 3" Thread Length, 3B
MI ITEM #11725429
MFR #04489613

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$111.75/each for your price

Overview

Mfr description
04489613 04489613 1-1/2-6 H4 HSS HAND BO
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    6-3/8 in
  • Oversize
    No
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Length
    3 in
  • Thread Limit/Fit
    H4
  • Thread Size
    M5x0.80 mm
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought