Value Collection 04497871
Value Collection
04497871
12mm Shoulder Diam x 100mm Shoulder Length, M10x1.5 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 8.78 to 90mm Head Height x 17.73 to 18mm Head Diam
MI ITEM #11725530
MFR #04497871
List Price
$12.30
/each
List Price
$12.30
/each
12mm Shoulder Diam x 100mm Shoulder Length, M10x1.5 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 8.78 to 90mm Head Height x 17.73 to 18mm Head Diam
MI ITEM #11725530
MFR #04497871
Value Collection 04497871
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm Shoulder Diam x 100mm Shoulder Length, M10x1.5 Metric Coarse, Hex Socket Shoulder Screw;12.9 Alloy Steel, Uncoated, 8.78 to 90mm Head Height x 17.73 to 18mm Head Diam
MI ITEM #11725530
MFR #04497871

Availability:
In stock
List Price
$12.30
/each
List Price
$12.30
/each
Shipping
Shipping

Overview

Mfr Description
04497871 04497871 M12X100 MET ISO7379 SH
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits The driving surface is protected from external damage and provides six sides of contact surface for added torque.

Specifications

Drive Type
Hex Socket
Fastener Standard
ASME/ANSI B18.3.3.M; BS 4168; ISO 7370; ISO 7379
Finish Coating
Uncoated
Head Diameter
9.78 to 10.00 mm
Head Height
4.32 to 4.50 mm
Hex Key Size
5/8in
Material
Alloy Steel
Material Grade
12.9
Shoulder Diameter
6.00 mm
Shoulder Length
40.00 mm
Thread Size
M10x1.50
Thread Standard
Metric Coarse

Compliance & Safety Data

Click on an icon to learn more