Motion
04503496
#3-48 UNC 2B 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Bottoming Chamfer, Right Hand Thread, 1-13/16" OAL, 1/2" Thread Length, H2
MI ITEM #11725535
MFR #04503496
List Price$7.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#3-48 UNC 2B 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Bottoming Chamfer, Right Hand Thread, 1-13/16" OAL, 1/2" Thread Length, H2
MI ITEM #11725535
MFR #04503496

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.18/each for your price

Overview

Mfr description
04503496 04503496 3-48 H2 HSS SP PT BOTT
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    1-13/16 in
  • Thread Standard
    UNC
  • Class of Fit
    2B
  • Oversize
    No
  • Thread Direction
    Right Hand
  • Thread Size
    #3-48 in
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text