Motion
04516423
18 Inch Long x 4 Inch Wide x 1/16 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.125 to .250 Inch Long, +.000 to .005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
MI ITEM #11725589
MFR #04516423
List Price$137.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inch Long x 4 Inch Wide x 1/16 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.125 to .250 Inch Long, +.000 to .005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
MI ITEM #11725589
MFR #04516423

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$137.88/each for your price

Overview

Mfr description
04516423 04516423 1/16 X 4 X 18 D2 AIR H

Specifications

  • Thickness
    1/16 in
  • Width
    4 in
  • Length
    18 in
  • Material Specification
    AISI Type D2 Air Hardening
  • Length Tolerance
    + .125 in - .250 in
  • Square Tolerance
    +/- .001 in
  • Material
    Tool Steel
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + .000 in - .005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought