Motion
04516589
18 Inch Long x 1 Inch Wide x 1/8 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.125 to .250 Inch Long, +.000 to .005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
Mi Item #11725605
MFR #04516589
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18 Inch Long x 1 Inch Wide x 1/8 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.125 to .250 Inch Long, +.000 to .005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
Mi Item #11725605
MFR #04516589

Mfr description
04516589 04516589 1/8 X 1 X 18 D2 AIR HA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    1/8 in
  • Width
    1 in

Details

  • Length Tolerance
    + .125 in - .250 in
  • Material
    Tool Steel
  • Material Specification
    AISI Type D2 Air Hardening
  • Square Tolerance
    +/- .001 in
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + .000 in - .005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)