Specifications
Dimensions
- Length18 in
- Thickness5/16 in
- Width2-1/2 in
Details
- Length Tolerance+ .125 in - .250 in
- MaterialTool Steel
- Material SpecificationAISI Type D2 Air Hardening
- Square Tolerance+/- .001 in
- Thickness Tolerance+/- .001 in
- Width Tolerance+ .000 in - .005 in