Motion
04541199
5/16-18 UNC 3B 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Bottoming Chamfer, Right Hand Thread, 2-23/32" OAL, 1" Thread Length, H3
Mi Item #11725693
MFR #04541199
Price$6.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC 3B 2 Flute Bright Finish High Speed Steel Spiral Point Tap, Bottoming Chamfer, Right Hand Thread, 2-23/32" OAL, 1" Thread Length, H3
Mi Item #11725693
MFR #04541199

Mfr description
04541199 04541199 5/16-18 H3 HSS SP PT B
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.03/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Oversize
    No
  • Thread Length  
    1 in
  • Thread Size
    5/16-18 in

Details

  • Chamfer
    Bottoming
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)