Specifications
Dimensions
- Overall Length2-15/16 in
- OversizeNo
- Thread Length1-1/4 in
- Thread Size3/8-16 in
Details
- ChamferPlug
- Class of Fit3B
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes3
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNC
- Through CoolantNonThrough Coolant