Overview
Mfr description
04545273 04545273 3/32 X 1-1/4 X 36 D2 A
Specifications
- Thickness3/32 in
- Width1-1/4 in
- Length36 in
- Material SpecificationAISI Type D2 Air Hardening
- Length Tolerance+ .250 - .500 in
- Square Tolerance+/- .001 in
- MaterialTool Steel
- Thickness Tolerance+/- .001 in
- Width Tolerance+ .000 in - .005 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data