Motion
04560884
04560884 04560884 250 MICRON8 METAL RNG
MI ITEM #11725825
MFR #04560884
List Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04560884 04560884 250 MICRON8 METAL RNG
MI ITEM #11725825
MFR #04560884

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.75/each for your price

Overview

Mfr description
04560884 04560884 250 MICRON8 METAL RNG

Specifications

  • Filter Size
    5-1/2 in
  • Filter Material
    Mesh Polyester
  • Size
    #8
  • Micron Rating
    250
  • Material
    Mesh Polyester
  • Maximum Flow Rate
    75 gpm
  • Diameter
    5-1/2 in
  • Bag Type
    Liquid
  • Area
    2.00 sq ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text