1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04561106
800 Micron, Size 3, 25 GPM Max Flow, Liquid Bag Filter 4 Inch Diameter, 8 Inch Long, 0.7 Sq. Ft.
MI ITEM #
11725843
MFR #
04561106
List Price
$9.60
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Bag Filters
Value Collection 04561106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04561106
800 Micron, Size 3, 25 GPM Max Flow, Liquid Bag Filter 4 Inch Diameter, 8 Inch Long, 0.7 Sq. Ft.
MI ITEM #
11725843
MFR #
04561106
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$9.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04561106 04561106 800MICRON3PLASTIC RNG
Specifications
Size
#3
Micron Rating
800
Material
Mesh Polyester
Maximum Flow Rate
25 gpm
Diameter
4 in
Bag Type
Liquid
Area
0.70 sq ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data