1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04561122
800 Micron, Size 8, 75 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 20 Inch Long, 2 Sq. Ft.
MI ITEM #
11725845
MFR #
04561122
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Heating and Cooling
Air Filters
Bag Filters
Value Collection 04561122
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04561122
800 Micron, Size 8, 75 GPM Max Flow, Liquid Bag Filter 5.5 Inch Diameter, 20 Inch Long, 2 Sq. Ft.
MI ITEM #
11725845
MFR #
04561122
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04561122 04561122 800 MICRON8 METAL RNG
Specifications
Size
#8
Micron Rating
800
Material
Mesh Polyester
Maximum Flow Rate
75 gpm
Diameter
5-1/2 in
Bag Type
Liquid
Area
2.00 sq ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data