Motion
04589693
2" Screw, Grade 8 Alloy Steel SAE Flat Washer 2-1/8" ID x 3-3/4" OD, 0.196" Thick, Zinc-Plated Finish
MI ITEM #11725850
MFR #04589693
List Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Screw, Grade 8 Alloy Steel SAE Flat Washer 2-1/8" ID x 3-3/4" OD, 0.196" Thick, Zinc-Plated Finish
MI ITEM #11725850
MFR #04589693

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.10/each for your price

Overview

Mfr description
04589693 04589693 2" ZINC SAE FLAT WASHE
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.

Specifications

  • Material
    Alloy Steel
  • Finish Coating
    Zinc-Plated
  • Thickness
    0.1960 in
  • Type
    SAE
  • Screw Size
    2
  • Outside Diameter Range
    3.6880 in~3.8120 in
  • Outside Diameter
    3-3/4 in
  • Material Grade
    Grade 8
  • Inside Diameter Range
    2.0630 in~2.1870 in
  • Inside Diameter
    2-1/8 in
  • Maximum Thickness
    1/64 in
  • Fastener Standard
    ASTM F436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text