Motion
04589719
#6 Screw, Grade 2 Steel SAE Flat Washer 5/32" ID x 3/8" OD, 0.065" Thick, Plain Finish
MI ITEM #11725852
MFR #04589719
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Screw, Grade 2 Steel SAE Flat Washer 5/32" ID x 3/8" OD, 0.065" Thick, Plain Finish
MI ITEM #11725852
MFR #04589719

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
04589719 04589719 6 PLAIN SAE FLAT WASHE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Finish Coating
    Plain
  • Inside Diameter
    5/32 in
  • Inside Diameter Range
    0.1510 in~0.1640 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Maximum Thickness
    3/64 in
  • Outside Diameter
    3/8 in
  • Outside Diameter Range
    0.3700 in~0.3900 in
  • Screw Size
    #6
  • Thickness
    0.0650 in
  • Type
    SAE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text