Motion
04589727
#8 Screw, Grade 2 Steel SAE Flat Washer 3/16" ID x 7/16" OD, 0.065" Thick, Plain Finish
MI ITEM #11725853
MFR #04589727
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, Grade 2 Steel SAE Flat Washer 3/16" ID x 7/16" OD, 0.065" Thick, Plain Finish
MI ITEM #11725853
MFR #04589727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
04589727 04589727 8 PLAIN SAE FLAT WASHE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Thickness
    0.0650 in
  • Type
    SAE
  • Screw Size
    #8
  • Outside Diameter Range
    0.4330 in~0.4530 in
  • Outside Diameter
    7/16 in
  • Material Grade
    Grade 2
  • Inside Diameter Range
    0.1830 in~0.1960 in
  • Inside Diameter
    3/16 in
  • Maximum Thickness
    3/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought