Motion
04604732
Single Jaw, 1" Jaw Diam, 6 PadLocks, Steel Lockout Hasp - Scissor Action, 4-1/2" Long, Red
Mi Item #11725855
MFR #04604732
Price$4.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Jaw, 1" Jaw Diam, 6 PadLocks, Steel Lockout Hasp - Scissor Action, 4-1/2" Long, Red
Mi Item #11725855
MFR #04604732

Mfr description
04604732 04604732 1" SINGLE JAW 6-POS LO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.60/each

Specifications

Dimensions

  • Jaw Size
    1 in
  • Maximum Shackle Diameter
    5/16 in
  • Overall Length
    4-1/2 in

Details

  • Color
    Red
  • Hasp Type
    Scissor-Action
  • Jaw Type
    Single Jaw
  • Material
    Steel
  • Max Number Of Padlocks
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)