Motion
04604740
Single Jaw, 1-1/2" Jaw Diam, 6 PadLocks, Steel Lockout Hasp - Scissor Action, 4-1/2" Long, Red
MI ITEM #11725856
MFR #04604740
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Jaw, 1-1/2" Jaw Diam, 6 PadLocks, Steel Lockout Hasp - Scissor Action, 4-1/2" Long, Red
MI ITEM #11725856
MFR #04604740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.18/each

Specifications

Dimensions

  • Jaw Size
    1-1/2 in
  • Maximum Shackle Diameter
    5/16 in
  • Overall Length
    4-1/2 in

Details

  • Color
    Red
  • Hasp Type
    Scissor-Action
  • Jaw Type
    Single Jaw
  • Material
    Steel
  • Max Number Of Padlocks
    6

Overview

Mfr description
04604740 04604740 1.5" SINGLE JAW 6-POS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought