Motion
04609731
#8-32 UNC 3 Flute 2B Modified Bottoming Spiral Flute Tap, High Speed Steel, Bright Finish, 2-1/8" OAL, Right Hand Flute, Right Hand Thread, H3
MI ITEM #11725863
MFR #04609731
List Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC 3 Flute 2B Modified Bottoming Spiral Flute Tap, High Speed Steel, Bright Finish, 2-1/8" OAL, Right Hand Flute, Right Hand Thread, H3
MI ITEM #11725863
MFR #04609731

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.60/each for your price

Overview

Mfr description
04609731 04609731 8-32 H3 HSS FAST SPIRA
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Fast Spiral Flutes with 40-53 degree angles are suitable for ductile materials like aluminum and copper; medium to high carbon steels and free machining stainless steels.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Modified bottoming chamfers are similar to bottoming chamfers, but they are longer and have more teeth. They are used for threading blind holes and have 2 to 2-1/2 threads.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Modified Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    45 °
  • Thread Length
    3/4 in
  • Thread Standard
    UNC
  • Overall Length
    2-1/8 in
  • Class of Fit
    2B
  • Flute Direction
    Right Hand
  • Flute Type
    Fast Spiral
  • Oversize
    No
  • Thread Direction
    Right Hand
  • Thread Size
    #8-32 in
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought