Motion
04612867
1/4" Diam Helical Steel Tube Brush - 0.006" Filament Diam, 2-3/8" Brush Length, 4" OAL, 3/16-24 Female Shank
MI ITEM #11725869
MFR #04612867
List Price$11.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam Helical Steel Tube Brush - 0.006" Filament Diam, 2-3/8" Brush Length, 4" OAL, 3/16-24 Female Shank
MI ITEM #11725869
MFR #04612867

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.18/each for your price

Overview

Mfr description
04612867 04612867 1/4"DIAX3/16-24 .006W
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Brush Diameter
    1/4 in
  • Brush Length
    2-3/8 in
  • Overall Length
    4 in
  • Shank Diameter
    3/16 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0060 in
  • Fill Material
    Steel
  • Shank Thread Size
    3/16-24
  • Shank Thread Type
    Female
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text