Motion
04612883
04612883 04612883 3/8 X 3/16-24 .008W ST
MI ITEM #11725871
MFR #04612883
List Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04612883 04612883 3/8 X 3/16-24 .008W ST
MI ITEM #11725871
MFR #04612883

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.43/each for your price

Overview

Mfr description
04612883 04612883 3/8 X 3/16-24 .008W ST
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Bristle Material
    Steel
  • Brush Diameter
    3/8 in
  • Brush Length
    3-1/8 in
  • Overall Length
    5-1/8 in
  • Shank Diameter
    0.1875 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Bristle Type
    Spiral
  • Filament Wire Diameter
    0.0080 in
  • Fill Material
    Steel
  • Shank Thread Size
    3/16-24
  • Shank Thread Type
    Male
  • Diameter
    0.3750 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text