Motion
04612891
04612891 04612891 1/2 X 1/4-20 .012W STE
MI ITEM #11725872
MFR #04612891
List Price$11.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04612891 04612891 1/2 X 1/4-20 .012W STE
MI ITEM #11725872
MFR #04612891

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.23/each for your price

Overview

Mfr description
04612891 04612891 1/2 X 1/4-20 .012W STE
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Spiral Type
    Single Spiral
  • Bristle Material
    Steel
  • Brush Diameter
    1/2 in
  • Brush Length
    3-1/2 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2500 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Bristle Type
    Spiral
  • Filament Wire Diameter
    0.0120 in
  • Fill Material
    Steel
  • Shank Thread Size
    1/4-20
  • Shank Thread Type
    Male
  • Diameter
    0.5000 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought