Motion
04612917
3/4" Diam Helical Steel Tube Brush - 0.012" Filament Diam, 3-1/2" Brush Length, 5-1/2" OAL, 5/16-18 Male Shank
Mi Item #11725874
MFR #04612917
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Helical Steel Tube Brush - 0.012" Filament Diam, 3-1/2" Brush Length, 5-1/2" OAL, 5/16-18 Male Shank
Mi Item #11725874
MFR #04612917

Mfr description
04612917 04612917 3/4 X 5/16-18 .012W ST
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.58/each

Specifications

Dimensions

  • Brush Diameter
    3/4 in
  • Brush Length
    3-1/2 in
  • Filament Wire Diameter
    0.0120 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    5/16 in
  • Shank Thread Size
    5/16-18

Details

  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)