Motion
04613014
04613014 04613014 3-1/2X1/2-12 .016W STE
MI ITEM #11725883
MFR #04613014
Price$27.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04613014 04613014 3-1/2X1/2-12 .016W STE
MI ITEM #11725883
MFR #04613014

Mfr description
04613014 04613014 3-1/2X1/2-12 .016W STE
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.10/each

Specifications

Dimensions

  • Brush Diameter
    3-1/2 in
  • Brush Length
    4-1/4 in
  • Diameter
    3.5000 in
  • Filament Wire Diameter
    0.0160 in
  • Overall Length
    7-1/2 in
  • Shank Diameter
    0.5000 in
  • Shank Thread Size
    1/2-12

Details

  • Bristle Material
    Steel
  • Bristle Type
    Spiral
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male
  • Spiral Type
    Single Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)