Motion
04613105
5/16" Diam Helical Brass Tube Brush - 0.005" Filament Diam, 2-3/8" Brush Length, 4" OAL, 3/16-24 Female Shank
MI ITEM #11725890
MFR #04613105
List Price$13.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam Helical Brass Tube Brush - 0.005" Filament Diam, 2-3/8" Brush Length, 4" OAL, 3/16-24 Female Shank
MI ITEM #11725890
MFR #04613105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.98/each for your price

Overview

Mfr description
04613105 04613105 5/16X3/16-24 .005W BRA
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Brush Diameter
    5/16 in
  • Brush Length
    2-3/8 in
  • Overall Length
    4 in
  • Shank Diameter
    3/16 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0050 in
  • Fill Material
    Brass
  • Shank Thread Size
    3/16-24
  • Shank Thread Type
    Female
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text