Motion
04613113
04613113 04613113 3/8X3/16-24 .005W BRAS
MI ITEM #11725891
MFR #04613113
List Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04613113 04613113 3/8X3/16-24 .005W BRAS
MI ITEM #11725891
MFR #04613113

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.00/each for your price

Overview

Mfr description
04613113 04613113 3/8X3/16-24 .005W BRAS
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Bristle Material
    Brass
  • Brush Diameter
    3/8 in
  • Brush Length
    3-1/8 in
  • Overall Length
    5-1/8 in
  • Shank Diameter
    0.1875 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Bristle Type
    Spiral
  • Filament Wire Diameter
    0.0050 in
  • Fill Material
    Brass
  • Shank Thread Size
    3/16-24
  • Shank Thread Type
    Male
  • Diameter
    0.3750 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought