Motion
04613121
04613121 04613121 1/2X1/4-20 .005W BRASS
MI ITEM #11725892
MFR #04613121
List Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04613121 04613121 1/2X1/4-20 .005W BRASS
MI ITEM #11725892
MFR #04613121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.63/each for your price

Overview

Mfr description
04613121 04613121 1/2X1/4-20 .005W BRASS
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Bristle Material
    Brass
  • Brush Diameter
    1/2 in
  • Brush Length
    3-1/2 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2500 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Bristle Type
    Spiral
  • Filament Wire Diameter
    0.0050 in
  • Fill Material
    Brass
  • Shank Thread Size
    1/4-20
  • Shank Thread Type
    Male
  • Diameter
    0.5000 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text