Motion
04613139
5/8" Diam Helical Brass Tube Brush - 0.005" Filament Diam, 3-1/2" Brush Length, 5-1/2" OAL, 5/16-18 Male Shank
MI ITEM #11725893
MFR #04613139
List Price$13.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam Helical Brass Tube Brush - 0.005" Filament Diam, 3-1/2" Brush Length, 5-1/2" OAL, 5/16-18 Male Shank
MI ITEM #11725893
MFR #04613139

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.83/each for your price

Overview

Mfr description
04613139 04613139 5/8X5/16-18 .005 BRASS
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Brush Diameter
    5/8 in
  • Brush Length
    3-1/2 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    5/16 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0050 in
  • Fill Material
    Brass
  • Shank Thread Size
    5/16-18
  • Shank Thread Type
    Male
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text