Motion
04614624
6 Qty 1 Pack Multi-Pole Circuit Breaker Lockout;3 Circuits
Mi Item #11725894
MFR #04614624
Price$22.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 Qty 1 Pack Multi-Pole Circuit Breaker Lockout;3 Circuits
Mi Item #11725894
MFR #04614624

Mfr description
04614624 04614624 MULTI POLE 6/PK CIRCUI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.28/each

Specifications

Dimensions

  • Handle Toggle Thickness
    3/8 in

Details

  • Number of Circuits
    3
  • Type
    Multi-Pole Circuit Breaker Lockout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)