1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
04618757
0 to 1/2" Grip Cleco Rivet Clamp; 1" Throat Depth, 2-3/16 OAL, Color Code Copper
MI ITEM #
11725895
MFR #
04618757
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 04618757
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
04618757
0 to 1/2" Grip Cleco Rivet Clamp; 1" Throat Depth, 2-3/16 OAL, Color Code Copper
MI ITEM #
11725895
MFR #
04618757
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04618757 04618757 0-1/2" X 1" IMPORT SID
Specifications
Color Code
Copper
Maximum Grip
1/2 in
Minimum Grip
0 in
Overall Length
2-3/16 in
Throat Depth
1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data