Motion
04619417
3/8-16 UNC 3 Flute 3B Modified Bottoming Spiral Flute Tap, High Speed Steel, Bright Finish, 2-15/16" OAL, Right Hand Flute, Right Hand Thread, H3
Mi Item #11725901
MFR #04619417
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC 3 Flute 3B Modified Bottoming Spiral Flute Tap, High Speed Steel, Bright Finish, 2-15/16" OAL, Right Hand Flute, Right Hand Thread, H3
Mi Item #11725901
MFR #04619417

Mfr description
04619417 04619417 3/8-16 H3 HSS FAST SPI
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Fast Spiral Flutes with 40-53 degree angles are suitable for ductile materials like aluminum and copper; medium to high carbon steels and free machining stainless steels.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    2-15/16 in
  • Oversize
    No
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16 in

Details

  • Chamfer
    Modified Bottoming
  • Class of Fit
    3B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Flute Type
    Fast Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)