Motion
04619631
1/2-13 UNC 3 Flute 3B Bottoming Spiral Flute Tap, High Speed Steel, Bright Finish, 3-3/8" OAL, Right Hand Flute, Right Hand Thread, H3
MI ITEM #11725905
MFR #04619631
List Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 UNC 3 Flute 3B Bottoming Spiral Flute Tap, High Speed Steel, Bright Finish, 3-3/8" OAL, Right Hand Flute, Right Hand Thread, H3
MI ITEM #11725905
MFR #04619631

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.88/each for your price

Overview

Mfr description
04619631 04619631 1/2-13 H3 HSS FAST SPI
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • Fast Spiral Flutes with 40-53 degree angles are suitable for ductile materials like aluminum and copper; medium to high carbon steels and free machining stainless steels.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    45 °
  • Thread Length
    1-21/32 in
  • Thread Standard
    UNC
  • Overall Length
    3-3/8 in
  • Class of Fit
    3B
  • Flute Direction
    Right Hand
  • Flute Type
    Fast Spiral
  • Oversize
    No
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-13 in
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought