Motion
04662037
1/4-18 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-7/16" OAL, 1-1/16" Thread Length, 9/16" Shank Diam, 0.421" Square, Regular Hook
Mi Item #11726020
MFR #04662037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-18 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 2-7/16" OAL, 1-1/16" Thread Length, 9/16" Shank Diam, 0.421" Square, Regular Hook
Mi Item #11726020
MFR #04662037

Mfr description
04662037 04662037 1/4-18 NPT HSS PIPE TA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Shank Diameter
    0.5625 in
  • Square Size
    0.4210 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4-18

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)