Motion
04662052
1/2-14 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 3-1/8" OAL, 1-3/8" Thread Length, 11/16" Shank Diam, 0.515" Square, Regular Hook
Mi Item #11726022
MFR #04662052
Price$52.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-14 NPT 4 Flute High Speed Steel Standard Flute Tap, Bright Finish, 3-1/8" OAL, 1-3/8" Thread Length, 11/16" Shank Diam, 0.515" Square, Regular Hook
Mi Item #11726022
MFR #04662052

Mfr description
04662052 04662052 1/2-14 NPT HSS PIPE TA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.38/each

Specifications

Dimensions

  • Overall Length
    3-1/8 in
  • Shank Diameter
    0.6875 in
  • Square Size
    0.5150 in
  • Thread Length
    1-3/8 in
  • Thread Size
    1/2-14

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)