Motion
04662144
2-1/2 - 8 NPT 8 Flute High Speed Steel Standard Flute Tap, Bright Finish, 5-1/2" OAL, 2-9/16" Thread Length, 2-1/4" Shank Diam, 1.687" Square, Regular Hook
Mi Item #11726028
MFR #04662144
Price$875.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 - 8 NPT 8 Flute High Speed Steel Standard Flute Tap, Bright Finish, 5-1/2" OAL, 2-9/16" Thread Length, 2-1/4" Shank Diam, 1.687" Square, Regular Hook
Mi Item #11726028
MFR #04662144

Mfr description
04662144 04662144 2-1/2-8 NPT HSS PIPE T
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$875.10/each

Specifications

Dimensions

  • Overall Length
    5-1/2 in
  • Shank Diameter
    2.2500 in
  • Square Size
    1.6870 in
  • Thread Length
    2-9/16 in
  • Thread Size
    2-1/2 - 8

Details

  • Finish Coating
    Bright
  • Hook
    Regular
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)