Motion
04662151
3-8 NPT 8 Flute High Speed Steel Standard Flute Tap, Bright Finish, 6" OAL, 2-5/8" Thread Length, 2-5/8" Shank Diam, 1.968" Square, Regular Hook
MI ITEM #11726029
MFR #04662151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-8 NPT 8 Flute High Speed Steel Standard Flute Tap, Bright Finish, 6" OAL, 2-5/8" Thread Length, 2-5/8" Shank Diam, 1.968" Square, Regular Hook
MI ITEM #11726029
MFR #04662151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04662151 04662151 3-8 NPT HSS PIPE TAP0
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Specifications

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    8
  • Thread Length
    2-5/8 in
  • Thread Standard
    NPT
  • Hook
    Regular
  • Overall Length
    6 in
  • Shank Diameter
    2.6250 in
  • Square Size
    1.9680 in
  • Thread Size
    3-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought