Motion
04662193
04662193 04662193 1 X 1/2-12 .012W BRASS
MI ITEM #11726031
MFR #04662193
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04662193 04662193 1 X 1/2-12 .012W BRASS
MI ITEM #11726031
MFR #04662193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04662193 04662193 1 X 1/2-12 .012W BRASS
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.

Specifications

  • Bristle Material
    Brass
  • Brush Diameter
    1 in
  • Brush Length
    4-1/4 in
  • Overall Length
    7-1/2 in
  • Shank Diameter
    0.5000 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Bristle Type
    Spiral
  • Filament Wire Diameter
    0.0120 in
  • Fill Material
    Brass
  • Shank Thread Size
    1/2-12
  • Shank Thread Type
    Male
  • Diameter
    1.0000 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought