Motion
04662219
04662219 04662219 1-1/2X1/2-12 .012W BRA
Mi Item #11726033
MFR #04662219
Price$18.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04662219 04662219 1-1/2X1/2-12 .012W BRA
Mi Item #11726033
MFR #04662219

Mfr description
04662219 04662219 1-1/2X1/2-12 .012W BRA
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.80/each

Specifications

Dimensions

  • Brush Diameter
    1-1/2 in
  • Brush Length
    4-1/4 in
  • Diameter
    1.5000 in
  • Filament Wire Diameter
    0.0120 in
  • Overall Length
    7-1/2 in
  • Shank Diameter
    0.5000 in
  • Shank Thread Size
    1/2-12

Details

  • Bristle Material
    Brass
  • Bristle Type
    Spiral
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Brass
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)