Motion
04662284
3-1/2" Diam Helical Brass Tube Brush - 0.016" Filament Diam, 4-1/4" Brush Length, 7-1/2" OAL, 1/2-12 Male Shank
MI ITEM #11726038
MFR #04662284
Price$21.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Diam Helical Brass Tube Brush - 0.016" Filament Diam, 4-1/4" Brush Length, 7-1/2" OAL, 1/2-12 Male Shank
MI ITEM #11726038
MFR #04662284

Mfr description
04662284 04662284 3-1/2X1/2-12 .016W BRA
  • Brass is softer than steel and stainless steel, and will not scratch harder surfaces
  • It will not generate sparks when brushing metallic surfaces and it works best on copper and brass.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.65/each

Specifications

Dimensions

  • Brush Diameter
    3-1/2 in
  • Brush Length
    4-1/4 in
  • Filament Wire Diameter
    0.0160 in
  • Overall Length
    7-1/2 in
  • Shank Diameter
    1/2 in
  • Shank Thread Size
    1/2-12

Details

  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Brass
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)