Motion
04662300
1/4" Diam Helical Stainless Steel Tube Brush - 0.006" Filament Diam, 2-3/8" Brush Length, 4" OAL, 3/16-24 Female Shank
MI ITEM #11726039
MFR #04662300
List Price$8.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam Helical Stainless Steel Tube Brush - 0.006" Filament Diam, 2-3/8" Brush Length, 4" OAL, 3/16-24 Female Shank
MI ITEM #11726039
MFR #04662300

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.90/each for your price

Overview

Mfr description
04662300 04662300 1/4 X 3/16-24 .006W SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Brush Diameter
    1/4 in
  • Brush Length
    2-3/8 in
  • Overall Length
    4 in
  • Shank Diameter
    3/16 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0060 in
  • Fill Material
    Stainless Steel
  • Shank Thread Size
    3/16-24
  • Shank Thread Type
    Female
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought