Motion
04662318
5/16" Diam Helical Stainless Steel Tube Brush - 0.006" Filament Diam, 2-3/8" Brush Length, 4" OAL, 3/16-24 Female Shank
Mi Item #11726040
MFR #04662318
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam Helical Stainless Steel Tube Brush - 0.006" Filament Diam, 2-3/8" Brush Length, 4" OAL, 3/16-24 Female Shank
Mi Item #11726040
MFR #04662318

Mfr description
04662318 04662318 5/16 X 3/16-24 .006W S
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Brush Diameter
    5/16 in
  • Brush Length
    2-3/8 in
  • Filament Wire Diameter
    0.0060 in
  • Overall Length
    4 in
  • Shank Diameter
    3/16 in
  • Shank Thread Size
    3/16-24

Details

  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)