Motion
04662326
04662326 04662326 3/8 X 3/16-24 .008W SS
MI ITEM #11726041
MFR #04662326
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04662326 04662326 3/8 X 3/16-24 .008W SS
MI ITEM #11726041
MFR #04662326

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.15/each

Specifications

Dimensions

  • Brush Diameter
    3/8 in
  • Brush Length
    3-1/8 in
  • Diameter
    0.3750 in
  • Filament Wire Diameter
    0.0080 in
  • Overall Length
    5-1/8 in
  • Shank Diameter
    0.1875 in
  • Shank Thread Size
    3/16-24

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Spiral
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male

Overview

Mfr description
04662326 04662326 3/8 X 3/16-24 .008W SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought