Motion
04662334
04662334 04662334 1/2X1/4-20 .012W SS SP
Mi Item #11726042
MFR #04662334
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04662334 04662334 1/2X1/4-20 .012W SS SP
Mi Item #11726042
MFR #04662334

Mfr description
04662334 04662334 1/2X1/4-20 .012W SS SP
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Brush Diameter
    1/2 in
  • Brush Length
    3-1/2 in
  • Diameter
    0.5000 in
  • Filament Wire Diameter
    0.0120 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    0.2500 in
  • Shank Thread Size
    1/4-20

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Spiral
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)