Motion
04662359
3/4" Diam Helical Stainless Steel Tube Brush - 0.012" Filament Diam, 3-1/2" Brush Length, 5-1/2" OAL, 5/16-18 Male Shank
MI ITEM #11726044
MFR #04662359
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam Helical Stainless Steel Tube Brush - 0.012" Filament Diam, 3-1/2" Brush Length, 5-1/2" OAL, 5/16-18 Male Shank
MI ITEM #11726044
MFR #04662359

Mfr description
04662359 04662359 3/4 X 5/16-18 .012W SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Brush Diameter
    3/4 in
  • Brush Length
    3-1/2 in
  • Filament Wire Diameter
    0.0120 in
  • Overall Length
    5-1/2 in
  • Shank Diameter
    5/16 in
  • Shank Thread Size
    5/16-18

Details

  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)