Motion
04662367
04662367 04662367 1 X 1/2-12 .012W SS SP
Mi Item #11726045
MFR #04662367
Price$9.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04662367 04662367 1 X 1/2-12 .012W SS SP
Mi Item #11726045
MFR #04662367

Mfr description
04662367 04662367 1 X 1/2-12 .012W SS SP
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.63/each

Specifications

Dimensions

  • Brush Diameter
    1 in
  • Brush Length
    4-1/4 in
  • Diameter
    1.0000 in
  • Filament Wire Diameter
    0.0120 in
  • Overall Length
    7-1/2 in
  • Shank Diameter
    0.5000 in
  • Shank Thread Size
    1/2-12

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Spiral
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)