Motion
04662391
04662391 04662391 1-3/4X1/2-12 .012W SS
MI ITEM #11726048
MFR #04662391
List Price$13.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04662391 04662391 1-3/4X1/2-12 .012W SS
MI ITEM #11726048
MFR #04662391

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.15/each for your price

Overview

Mfr description
04662391 04662391 1-3/4X1/2-12 .012W SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Specifications

  • Bristle Material
    Stainless Steel
  • Brush Diameter
    1-3/4 in
  • Brush Length
    4-1/4 in
  • Overall Length
    7-1/2 in
  • Shank Diameter
    0.5000 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Bristle Type
    Spiral
  • Filament Wire Diameter
    0.0120 in
  • Fill Material
    Stainless Steel
  • Shank Thread Size
    1/2-12
  • Shank Thread Type
    Male
  • Diameter
    1.7500 in
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought