Motion
04662458
3-1/2" Diam Helical Stainless Steel Tube Brush - 0.016" Filament Diam, 4-1/4" Brush Length, 7-1/2" OAL, 1/2-12 Male Shank
MI ITEM #11726052
MFR #04662458
Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" Diam Helical Stainless Steel Tube Brush - 0.016" Filament Diam, 4-1/4" Brush Length, 7-1/2" OAL, 1/2-12 Male Shank
MI ITEM #11726052
MFR #04662458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.50/each

Specifications

Dimensions

  • Brush Diameter
    3-1/2 in
  • Brush Length
    4-1/4 in
  • Filament Wire Diameter
    0.0160 in
  • Overall Length
    7-1/2 in
  • Shank Diameter
    1/2 in
  • Shank Thread Size
    1/2-12

Details

  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Stainless Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male

Overview

Mfr description
04662458 04662458 3-1/2X1/2-12 .016W SS
  • Stainless steel is highly corrosion-resistant and can be used in high-humidity or wet conditions
  • It has a higher heat tolerance than steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought