Motion
04662474
1-1/4" Diam Helical Steel Tube Brush - Single Spiral, 0.012" Filament Diam, 4" Brush Length, 7" OAL, 1/2-12 Male Shank
Mi Item #11726054
MFR #04662474
Price$36.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam Helical Steel Tube Brush - Single Spiral, 0.012" Filament Diam, 4" Brush Length, 7" OAL, 1/2-12 Male Shank
Mi Item #11726054
MFR #04662474

Mfr description
04662474 04662474 1-1/4X1/2-12 .012W HD
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.95/each

Specifications

Dimensions

  • Brush Diameter
    1-1/4 in
  • Brush Length
    4 in
  • Filament Wire Diameter
    0.0120 in
  • Overall Length
    7 in
  • Shank Diameter
    1/2 in
  • Shank Thread Size
    1/2-12

Details

  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Fill Material
    Steel
  • Product Type
    Internal Tube Brushes
  • Shank Thread Type
    Male
  • Spiral Type
    Single Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)