Motion
04662524
3" Diam Helical Steel Tube Brush - Single Spiral, 0.016" Filament Diam, 4" Brush Length, 7" OAL, 1/2-12 Male Shank
MI ITEM #11726058
MFR #04662524
List Price$39.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam Helical Steel Tube Brush - Single Spiral, 0.016" Filament Diam, 4" Brush Length, 7" OAL, 1/2-12 Male Shank
MI ITEM #11726058
MFR #04662524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.48/each for your price

Overview

Mfr description
04662524 04662524 3X1/2-12 .016W HD STEE
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Spiral Type
    Single Spiral
  • Brush Diameter
    3 in
  • Brush Length
    4 in
  • Overall Length
    7 in
  • Shank Diameter
    1/2 in
  • Brush Type
    Helical
  • Connector Type
    Threaded Coupling
  • Filament Wire Diameter
    0.0160 in
  • Fill Material
    Steel
  • Shank Thread Size
    1/2-12
  • Shank Thread Type
    Male
  • Product Type
    Internal Tube Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought